10GBS DUAL PORT RJ45 PCIE 3.0 X4 NIC CARD FOR HP - 1QL46AA

  • Mfr # 1QL46AA-AX

  • Zoro # G710873885


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Includes
10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for HP - 1QL46AA, Full Height and Half Height Mounting Brackets
Number of Ports
2
Mounting
Plug-in Card
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1QL46AA-AX
Zoro #
G710873885
UPC #
840177854385
Country of Origin
China

Dimensions

Height
6.6 in
Width
0.7 in

Details

Item
10Gigabit Ethernet Card
Includes
10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for HP - 1QL46AA, Full Height and Half Height Mounting Brackets
Number of Ports
2
Mounting
Plug-in Card
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
2
Host Interface
PCI Express 3.0 x4
Chipset Model
X550AT
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Data Transfer Rate
1.25 GB/s
Device Supported
Server
Network Standard
10GBase-T
Form Factor
Plug-in Card
Maximum Data Transfer Rate
10-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.