Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Rj45 Pcie X8 Nic Card For Hp - 716591-B21
- Mfr # 716591-B21-AX
- Zoro # G0753099
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Device Supported
Server
Form Factor
Plug-in Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716591-B21-AX
- Zoro #
- G0753099
- UPC #
- 841280116001
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Number of Ports
- 2
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 2
- Device Supported
- Server
- Form Factor
- Plug-in Card
- Host Interface
- PCI Express x8
- Network Standard
- 10GBase-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.