Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Rj45 Pcie X8 Nic Card For Netapp - X1120A-R6
- Mfr # X1120A-R6-AX
- Zoro # G0688260
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.0 x8
Number of Network (RJ-45) Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1120A-R6-AX
- Zoro #
- G0688260
- UPC #
- 841280111068
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 2
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 2.0 x8
- Number of Network (RJ-45) Ports
- 2
- Device Supported
- Server
- Network Technology
- 10GBase-T
- Network Standard
- 10GBase-T
- Form Factor
- Plug-in Card
Dimensions
- Height
- 6.6 in
- Width
- 0.7 in
- Depth
- 2.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.