Axiom 10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBUN

  • Mfr # 540-BBUN-AX

  • Zoro # G810873587


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBUN, Full Height Mounting Bracket, Half Height Mounting Bracket
Number of Ports
2
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-BBUN-AX
Zoro #
G810873587
UPC #
840177842771
Country of Origin
China

Dimensions

Bracket Height
Full

Details

Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBUN, Full Height Mounting Bracket, Half Height Mounting Bracket
Number of Ports
2
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Host Interface
PCI Express 3.0 x8
Network Standard
10GBase-X
Form Factor
Plug-in Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.