10GBS DUAL PORT SFP+ PCIE 3.0 X8 NIC CARD FOR HP - 1QL47AA
Mfr # 1QL47AA-AX
Zoro # G910873371
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for HP - 1QL47AA, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Data Transfer Rate
10 GB/s
Chipset Manufacturer
Intel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1QL47AA-AX
Zoro #
G910873371
UPC #
840177849329
Country of Origin
China
Dimensions
Height
6.5 in
Width
0.5 in
Details
Item
10Gigabit Ethernet Card
Number of Ports
2
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for HP - 1QL47AA, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Data Transfer Rate
10 GB/s
Chipset Manufacturer
Intel
Network Technology
10GBase-X
Device Supported
Server
Expansion Slot Type
SFP+
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Chipset Model
X710-BM2
Host Interface
PCI Express 3.0 x8
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Maximum Data Transfer Rate
80-Gbit/s
Network Standard
10GBase-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.