Axiom 10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Synology - E10G17-F2
Mfr # E10G17-F2-AX
Zoro # G310873247
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Synology - E10G17-F2, Half-height and Full-height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
2
Chipset Model
X710-BM2
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E10G17-F2-AX
Zoro #
G310873247
UPC #
840177849541
Country of Origin
China
Dimensions
Height
6.5 in
Width
0.5 in
Details
Item
10Gigabit Ethernet Card
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Synology - E10G17-F2, Half-height and Full-height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
2
Chipset Model
X710-BM2
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-X
Data Transfer Rate
1.25 GB/s
Expansion Slot Type
SFP+
Device Supported
Server
Host Interface
PCI Express 3.0 x8
Chipset Manufacturer
Intel
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-X
Form Factor
Plug-in Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.