10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Hp - 614203-B21
- Mfr # 614203-B21-AX
- Zoro # G0692637
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP+
Host Interface
PCI Express 2.0 x8
Form Factor
Plug-in Card
Height
6.5 in
Device Supported
Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 614203-B21-AX
- Zoro #
- G0692637
- UPC #
- 841280110368
- Country of Origin
- Unknown
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
Details
- Item
- 10Gigabit Ethernet Card
- Expansion Slot Type
- SFP+
- Host Interface
- PCI Express 2.0 x8
- Form Factor
- Plug-in Card
- Device Supported
- Server
- Media Type Supported
- Optical Fiber
- Network Standard
- 10GBase-X
- Number of Ports
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.