10Gbs Dual Port Sfp+ Pcie X8 Nic For Intel W/Transceivers -

  • Mfr # E10G42BFSR-AX
  • Zoro # G0938118
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Host Interface
PCI Express 2.0 x8
Network Technology
10GBase-SR
Device Supported
Server
Expansion Slot Type
SFP+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E10G42BFSR-AX
Zoro #
G0938118
UPC #
841280110467
Country of Origin
Unknown
Media Type Supported
Optical Fiber
Host Interface
PCI Express 2.0 x8
Network Technology
10GBase-SR
Device Supported
Server
Expansion Slot Type
SFP+
Number of Ports
2
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews