Shop AXIOM
See all product information
Create Account
10Gbs Quad Port Rj45 Pcie 3.0 X8 Nic Card For Intel-X710T4
- Mfr # X710T4-AX
- Zoro # G0939536
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Number of Ports
4
Number of Network (RJ-45) Ports
4
Mounting
Plug-in Card
Network Technology
10GBase-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X710T4-AX
- Zoro #
- G0939536
- UPC #
- 841280175374
- Country of Origin
- Unknown
Details
- Media Type Supported
- Twisted Pair
- Number of Ports
- 4
- Item
- 10Gigabit Ethernet Card
- Number of Network (RJ-45) Ports
- 4
- Mounting
- Plug-in Card
- Network Technology
- 10GBase-T
- Host Interface
- PCI Express 3.0 x8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov