Zoro Homepage

10GBS SHORT WAVE ISCSI SFP+ TRANSCEIVER FOR DELL - 540-BBKJ

  • Mfr # 540-BBKJ-AX

  • Zoro # G610925134


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-BBKJ-AX
Zoro #
G610925134
UPC #
840177841392
Country of Origin
China

Details

Compatibility
MSA Compliant
Item
SFP+ Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) 10GBase-SR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.