Zoro Homepage

10GBS SINGLE PORT RJ45

  • Mfr # 4XC0G88855-AX

  • Zoro # G010873462


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Includes
10Gbs Single Port RJ45 PCIe 3.0 x4 NIC Card for Lenovo - 4XC0G88855, Full Height and Half Height Mounting Brackets
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC0G88855-AX
Zoro #
G010873462
UPC #
840177842986
Country of Origin
China

Dimensions

Width
0.7 in
Height
6.6 in

Details

Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Includes
10Gbs Single Port RJ45 PCIe 3.0 x4 NIC Card for Lenovo - 4XC0G88855, Full Height and Half Height Mounting Brackets
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Host Interface
PCI Express 3.0 x4
Device Supported
Server
Number of Network (RJ-45) Ports
1
Form Factor
Plug-in Card
Network Standard
10GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.