10M - MPO FEMALE/MPO FEMALE

  • Mfr # AXG94824

  • Zoro # G510873351


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

End 1 Gender
Female
End 1 Connection Type
(1) MPO Network - Female
End 2 Gender
Female
End 2 Connection Type
(1) MPO Network - Female
Cable Jacket Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG94824
Zoro #
G510873351
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
32.81 ft

Details

Item
Network Cable
End 1 Gender
Female
End 1 Connection Type
(1) MPO Network - Female
End 2 Gender
Female
End 2 Connection Type
(1) MPO Network - Female
Cable Jacket Color
Aqua
Standards
TAA Compliant
Cable Type
Fiber Optic
Category Type
OM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.