Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10TB 12G SAS 7.2K LFF FOR HP

  • Mfr # P9M82A-AX

  • Zoro # G021702553


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Disk Format
512e
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M82A-AX
Zoro #
G021702553
UPC #
198105017051
Country of Origin
Multiple

Details

Device Supported
Server
Disk Format
512e
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Item
Hard Drive
Speed
7200 RPM
Drive Type
Internal
Standby Power Consumption
8.50 W
Buffer
256 MB
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
10 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.