10TB 6G SATA 7.2K LFF FOR CISCO

  • Mfr # UCS-HD10T7K6GAN-AX

  • Zoro # G721703089


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Storage Capacity
10 TB
Product Line
Enterprise
Disk Format
512e
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-HD10T7K6GAN-AX
Zoro #
G721703089
UPC #
198105020600
Country of Origin
Multiple

Details

Interface
SATA
Storage Capacity
10 TB
Product Line
Enterprise
Disk Format
512e
Drive Interface Standard
SATA/600
Device Supported
Server
Hot Swappable
Yes
Speed
7200 RPM
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.