10TB 6G SATA 7.2K LFF FOR LENOVO
Mfr # 4XB0K12313-AX
Zoro # G916432800
product price: $1,667.99
/ea
Free Shipping & Returns
Key Features
Buffer
256 MB
Device Supported
Server
Speed
7200 RPM
Disk Format
512e
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XB0K12313-AX
Zoro #
G916432800
UPC #
198105000000
Country of Origin
Multiple
Details
Buffer
256 MB
Device Supported
Server
Speed
7200 RPM
Item
Hard Drive
Disk Format
512e
Hot Swappable
Yes
Storage Capacity
10 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.