Shop AXIOM
See all product information
Create Account
1/2-Gbps Fc Shortwave Sfp For Finisar - Ftlf8519P2Bnl,
- Mfr # SFP2GISXFIN-AX
- Zoro # G3456191
product price:Â
$
34.89
/ea
Key Features
Standards
MSA Compliant
Ethernet Technology
Gigabit Ethernet; 2 Gigabit Ethernet
Media Type Supported
Optical Fiber
Total Number of Ports
2
Maximum Data Transfer Rate
2 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP2GISXFIN-AX
- Zoro #
- G3456191
- UPC #
- 8412801007485
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet; 2 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 2
- Maximum Data Transfer Rate
- 2 Gbps
- Interface Details
- 1 x LC 1000Base-SX Network1 x Fiber Channel Network
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Cable Standard
- 850 nm
- Maximum Distance Supported
- 1640.42 ft
- Connector Type
- LC
- Type
- SFP
- Network Technology
- 1000Base-SXFiber Channel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.