Zoro Homepage

12-IN-1 USB-C MULTIPORT HUB ADAPTER

  • Mfr # 12N1USBCHPV5CAXD-AX

  • Zoro # G915920681


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Memory Card Reader
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Base Unit Connectivity Technology
Wired
Memory Card Supported
SD, microSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N1USBCHPV5CAXD-AX
Zoro #
G915920681
UPC #
840177850417
Country of Origin
China

Dimensions

Height
5.16 in
Width
2.40 in

Details

Memory Card Reader
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Base Unit Connectivity Technology
Wired
Memory Card Supported
SD, microSD
USB Type-C
Yes
Number of Displays Supported
2
DisplayPort Version
1.2
VGA
Yes
USB Type-C Detail
1 x Type-C interface: data interface
Color
Gray
Audio Line Out
Yes
HDMI
Yes
Number of HDMI Inputs
1
Number of USB 3.0 Ports
2
Screen Mode
4K
Number of USB 2.0 Ports
1
Device Supported
Notebook, Workstation
Host Interface
USB Type C
Item
Docking Station
Maximum Power Supply Wattage
100 W
Number of DisplayPorts
1
DisplayPort
Yes
Supported Resolution
3840 x 2160

Description

AXIOM 12-IN-1 USB-C MULTIPORT HUB ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.