This item is Discontinued.

Axiom 1.20 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm UCS-HD12TB10K12N-AX

This item is Discontinued.

Axiom

1.20 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm (Discontinued)

Mfr # UCS-HD12TB10K12N-AX
Zoro # G0184498
UPC # 841280199615
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HD12TB10K12N-AX
Zoro #
G0184498
UPC #
841280199615
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Form Factor
2.5"
Drive Type
Internal
Spindle Speed (rpm)
10000
Storage Capacity
1.20 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.