Shop AXIOM
See all product information
Create Account
128Gb Ddr4-2400 Ecc Lrdimm For Dell - A9031094
- Mfr # A9031094-AX
- Zoro # G9349079
product price:Â
$
4,719.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2400 MHz
Memory Voltage
1.2V
Error Checking
ECC
Form Factor
LRDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A9031094-AX
- Zoro #
- G9349079
- UPC #
- 841280142642
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Memory Voltage
- 1.2V
- Item
- RAM Module
- Error Checking
- ECC
- Form Factor
- LRDIMM
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL17
- Number of Pins
- 288
Dimensions
- Memory Size
- 128 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.