Shop AXIOM
See all product information
Create Account
128Gb Ddr4-2400 Ecc Lrdimm - Taa Compliant
- Mfr # AXG74596321/1
- Zoro # G9355939
product price:Â
$
4,936.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
128 GB
Number of Pins
288
Bandwidth
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG74596321/1
- Zoro #
- G9355939
- UPC #
- 841280142666
- Country of Origin
- Unknown
- Memory Storage
- 128 GB
- Item
- RAM Module
- Number of Pins
- 288
- Memory Standard
- DDR4-2400/PC4-19200
Dimensions
- Bandwidth
- 2400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.