Shop AXIOM
See all product information
Create Account
128Gb Ddr4-2666 Ecc Lrdimm For Hp 815102-B21
- Mfr # 815102-B21-AX
- Zoro # G9365066
product price:Â
$
3,858.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Number of Pins
288
Memory Size
128 GB
Memory Standard
DDR4-2666/PC4-21300
CAS Latency
CL19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815102-B21-AX
- Zoro #
- G9365066
- UPC #
- 841280144226
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- CAS Latency
- CL19
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2666 MHz
- Error Checking
- ECC
- Memory Voltage
- 1.20V
Dimensions
- Memory Size
- 128 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.