Zoro Homepage

128GB DDR4-2933 3DS ECC LRDIMM FOR HPE

  • Mfr # P00928-B21-AX

  • Zoro # G310871922


product price: $5,334.79
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Size
128 GB
Memory Standard
DDR4-2933/PC4-23466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P00928-B21-AX
Zoro #
G310871922
UPC #
-
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Item
RAM Module
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.