Zoro Homepage

128GB DDR4-2933 ECC LRDIMM FOR APPLE -

  • Mfr # MP2933LG/128G-AX

  • Zoro # G610871899


product price: $3,738.49
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Error Checking
ECC
Memory Voltage
1.20 V
Compatibility
Apple - Mac Pro Tower/Rack (Late 2019)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2933LG/128G-AX
Zoro #
G610871899
UPC #
841280199769
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Error Checking
ECC
Memory Voltage
1.20 V
Compatibility
Apple - Mac Pro Tower/Rack (Late 2019)
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Pins
288
Device Supported
Workstation
CAS Latency
CL21
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.