Zoro Homepage

128GB DDR4-2933 LRDIMM

  • Mfr # AX42933L21G/128G

  • Zoro # G810872085


product price: $3,820.39
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX42933L21G/128G
Zoro #
G810872085
UPC #
840177889189
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Memory Voltage
1.20 V
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Standards
TAA Compliant
Error Checking
ECC
Item
RAM Module
CAS Latency
CL21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.