Zoro Homepage

128GB DDR4-3200 ECC LRDIMM FOR DELL - AB445285

  • Mfr # AB445285-AX

  • Zoro # G810871941


product price: $3,786.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB445285-AX
Zoro #
G810871941
UPC #
840177842900
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB

Details

Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Speed
3200 MHz
Item
RAM Module
CAS Latency
CL22
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.