Zoro Homepage

128GB DDR4-3200 ECC LRDIMM FOR HP - P07652-B21

  • Mfr # P07652-B21-AX

  • Zoro # G910871957


product price: $3,369.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Device Supported
Server
Error Checking
ECC
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P07652-B21-AX
Zoro #
G910871957
UPC #
840177842917
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB

Details

Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Device Supported
Server
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
3200 MHz
Number of Pins
288
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.