128GB DDR4-3200 ECC LRDIMM - TAA COMPLIANT
Mfr # AXG1012100320/1
Zoro # G910871971
product price: $3,823.89
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
Signal Processing
Registered
Number of Pins
288
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1012100320/1
Zoro #
G910871971
UPC #
840177861697
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Memory Voltage
1.20 V
Signal Processing
Registered
Number of Pins
288
Error Checking
ECC
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Standards
TAA Compliant
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Memory Technology
DDR3 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.