Zoro Homepage

128GB DDR5-4800 RDIMM FOR CISCO

  • Mfr # UCS-MR128G4RE1-AX

  • Zoro # G210872081


product price: $11,819.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
4800 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-MR128G4RE1-AX
Zoro #
G210872081
UPC #
840177863417
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
4800 MHz
CAS Latency
CL40
Item
RAM Module
Number of Pins
288
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.