128GB DDR5-4800 RDIMM FOR HP
- Mfr # 69D46AA-AX
- Zoro # G010872533
product price:Â
$
10,765.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Workstation
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69D46AA-AX
- Zoro #
- G010872533
- UPC #
- 840177898495
- Country of Origin
- China
Dimensions
- Memory Size
- 128 GB
Details
- Device Supported
- Workstation
- CAS Latency
- CL40
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Voltage
- 1.10 V
- Signal Processing
- Registered
- Compatibility
- HP Compaq Workstations: Z6 G5, Z8 Fury G5
- Memory Speed
- 4800 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Item
- RAM Module
- Error Checking
- ECC
- Memory Technology
- DDR5 SDRAM
- Number of Pins
- 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.