128GB DDR5-4800 RDIMM FOR HP
Mfr # P43334-B21-AX
Zoro # G510872019
product price: $13,186.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Memory Voltage
1.10 V
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P43334-B21-AX
Zoro #
G510872019
UPC #
840177886300
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Memory Voltage
1.10 V
Standards
TAA Compliant
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Compatibility
HP-Compaq - ProLiant ML350 Gen11
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Item
RAM Module
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.