Zoro Homepage

128GB DDR5-4800 RDIMM FOR LENOVO.

  • Mfr # 4X77A77034-AX

  • Zoro # G210872098


product price: $13,186.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
4800 MHz
Signal Processing
Registered
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X77A77034-AX
Zoro #
G210872098
UPC #
840177886195
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

Memory Speed
4800 MHz
Signal Processing
Registered
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Item
RAM Module
CAS Latency
CL40
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.