Zoro Homepage

128GB DDR5-4800 RDIMM TAA

  • Mfr # AXG1074101976/1

  • Zoro # G910872046


product price: $13,356.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Number of Pins
288
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1074101976/1
Zoro #
G910872046
UPC #
840177889363
Country of Origin
Korea, Republic of

Dimensions

Memory Size
128 GB

Details

Item
RAM Module
Signal Processing
Registered
Number of Pins
288
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Memory Voltage
1.10 V
Standards
TAA Compliant
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.