12Ft Cat6 550Mhz Patch Cable Molded Boot (Black)
- Mfr # C6MB-K12-AX
- Zoro # G9703245
product price:Â
$
8.19
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless; Molded
Shielded
No
Length - Patch Cord
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6MB-K12-AX
- Zoro #
- G9703245
- UPC #
- 841280178467
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 12 ft
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless; Molded
- Shielded
- No
- Frequency
- 550 MHz
- Cable Type
- Category 6
- Color
- Black
- For Use With
- Network Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.