1.2TB 12G SAS 10K LFF FOR CISCO
Mfr # UCS-HY12TB10K12N-AX
Zoro # G021709606
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Drive Type
Internal
Speed
10000 RPM
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-HY12TB10K12N-AX
Zoro #
G021709606
UPC #
198105020778
Country of Origin
China
Details
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Drive Type
Internal
Speed
10000 RPM
Device Supported
Server
Item
Hard Drive
Storage Capacity
1.20 TB
Product Line
Enterprise
Interface
SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.