1.2TB 12G SAS 10K LFF FOR LENOVO

  • Mfr # 4XB0G88763-AX

  • Zoro # G421709053


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
1.20 TB
For Use With
Lenovo ThinkServer
Speed
10000 RPM
Interface
SAS
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB0G88763-AX
Zoro #
G421709053
UPC #
195285196620
Country of Origin
Multiple

Dimensions

Width
4 in
Height
0.6 in
Depth
2.8 in

Details

Item
Hard Drive
Storage Capacity
1.20 TB
For Use With
Lenovo ThinkServer
Speed
10000 RPM
Interface
SAS
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.