12TB 6G SATA 7.2K LFF FOR CISCO
Mfr # UCS-HD12T7KL6GN-AX
Zoro # G521703791
product price: $1,793.99
/ea
Free Shipping & Returns
Key Features
Durability
Shock Resistant
Mean Time Between Failures (MTBF)
285.2 Year
Disk Format
512e
Speed
7200 RPM
Device Supported
Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-HD12T7KL6GN-AX
Zoro #
G521703791
UPC #
198105020587
Country of Origin
Multiple
Details
Item
Hard Drive
Durability
Shock Resistant
Mean Time Between Failures (MTBF)
285.2 Year
Disk Format
512e
Speed
7200 RPM
Device Supported
Storage System
Buffer
256 MB
Hot Swappable
Yes
Drive Type
Internal
Storage Capacity
12 TB
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.