Shop AXIOM
See all product information
Create Account
12TB 6GB/S SATA 7.2K RPM LFF 3.5-INCH ENTERPRISE HOT-SWAP HDD
- Mfr # 401-ABHY-AX
- Zoro # G310874121
product price:Â
$
1,673.98
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - Precision 7920 Rack, Dell - Precision 7960 Rack
Interface
SATA/600
Recording Capacity
12 TB
Speed
7200 RPM
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401-ABHY-AX
- Zoro #
- G310874121
- UPC #
- 198105000244
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- Dell - Precision 7920 Rack, Dell - Precision 7960 Rack
- Interface
- SATA/600
- Recording Capacity
- 12 TB
- Speed
- 7200 RPM
- Drive Type
- Internal
- Drive Interface
- SATA
- Disk Format
- 512e
- Mean Time Between Failures (MTBF)
- 285.2 Year
- Buffer
- 256 MB
- Device Supported
- Storage System
- Hot Swappable
- Yes
- Product Line
- Enterprise
- Storage Capacity
- 12 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.