12Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hdd 256Mb Cache
- Mfr # AXHD12T7235A34N
- Zoro # G9558966
product price:Â
$
1,691.09
/ea
Free Shipping & Returns
Key Features
For Use With
Synology RackStation RS3618xs 12-Bay NAS Server
Speed
7200 RPM
Storage Capacity
12 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Storage System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXHD12T7235A34N
- Zoro #
- G9558966
- UPC #
- 841280157349
- Country of Origin
- Unknown
- Item
- Hard Drive
- For Use With
- Synology RackStation RS3618xs 12-Bay NAS Server
- Speed
- 7200 RPM
- Storage Capacity
- 12 TB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Device Supported
- Storage System
- Drive Interface Standard
- SATA/600
- Environmentally Friendly
- Yes
- Drive Type
- Internal
- Operating Power Consumption
- 7.80 W
- Buffer
- 256 MB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.