12TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for HP - 881785-B21
Mfr # 881785-B21-AX
Zoro # G010873059
product price:Â $1,523.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP-Compaq ProLiant DL380 Gen10 (G10) Server
Interface
SATA/600
Recording Capacity
12 TB
Speed
7200 RPM
Hot Swappable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
881785-B21-AX
Zoro #
G010873059
UPC #
841280185601
Country of Origin
China
Details
Item
Hard Drive
For Use With
HP-Compaq ProLiant DL380 Gen10 (G10) Server
Interface
SATA/600
Recording Capacity
12 TB
Speed
7200 RPM
Hot Swappable
Yes
Disk Format
512e
Drive Interface
SATA
Buffer
256 MB
Wireless LAN
No
Drive Type
Internal
Device Supported
Server
Operating Power Consumption
7 W
Storage Capacity
12 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.