Canvio Advance HDTCA40XW3CA 4 TB Portable Hard Drive - External - White - USB 3.0
- Mfr # HDTCA40XW3CA
- Zoro # G114885521
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
White
Recording Capacity
4 TB
Operating System Supported
Mac OS X 10.15 Catalina, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Windows 8.1, Windows 10
External Drive Type
Portable
Platform Supported
Mac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDTCA40XW3CA
- Zoro #
- G114885521
- UPC #
- 723844000783
- Country of Origin
- Philippines
- Item
- Hard Drive
- Color
- White
- Recording Capacity
- 4 TB
- Operating System Supported
- Mac OS X 10.15 Catalina, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Windows 8.1, Windows 10
- External Drive Type
- Portable
- Platform Supported
- Mac
- Drive Type
- External
- Storage Capacity
- 4 TB
- Host Interface
- USB 3.0
- Series
- Canvio Advance
- Wireless LAN
- No
- Product Line
- Canvio Advance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.