Shop AXIOM
See all product information
Create Account
130-Watt Slim Ac Adapter For Dell - 332-1829, Tx73F, 6Ttyl
- Mfr # 332-1829-AX
- Zoro # G0783521
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Max. Output
130 W
For Use With
Notebook
Compatible Devices
Notebook
Maximum Output Power
130 W
Compatibility
Dell Precision Notebooks: M2800 M3800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332-1829-AX
- Zoro #
- G0783521
- UPC #
- 841280123832
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 130 W
- For Use With
- Notebook
- Compatible Devices
- Notebook
- Maximum Output Power
- 130 W
- Compatibility
- Dell Precision Notebooks: M2800 M3800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.