Shop AXIOM
See all product information
Create Account
135-Watt Ac Adapter (Slim Tip) For Lenovo - 4X20E50558
- Mfr # 4X20E50558-AX
- Zoro # G0622558
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Max. Output
130 W
For Use With
Notebook
Width
2.6 in
Depth
5.7 in
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X20E50558-AX
- Zoro #
- G0622558
- UPC #
- 845282098013
- Country of Origin
- Unknown
- Item
- AC Adapter
- Max. Output
- 130 W
- For Use With
- Notebook
- For Use With OEM Part Number
- 4X20E50558
- Maximum Output Power
- 130 W
- Compatible Devices
- Notebook
- Compatibility
- Lenovo ThinkPad Devices: T440p T540p W540 E550 W541 L450 E450
Dimensions
- Width
- 2.6 in
- Depth
- 5.7 in
- Height
- 1.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.