14Ft Cat6 Cable W/Boot Orange
- Mfr # C6MB-O14-AX
- Zoro # G0437916
product price:Â
$
9.15
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
14 ft
Cable Type
Category 6
Frequency
550 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-O14-AX
- Zoro #
- G0437916
- UPC #
- 845282066890
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Frequency
- 550 MHz
- Item - Data Cable
- Patch Cable
- Color
- Orange
- Shielded
- No
- Features
- Environmentally Friendly
- Wire Gauge
- 24 AWG
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Orange
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 14 ft
- Wire Size
- 24 AWG
- Cable Length
- 14 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.