Zoro Homepage

14TB 12G SAS 7.2K LFF FOR DELL

  • Mfr # 400-BFWT-AX

  • Zoro # G821702630


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Storage Server
Drive Interface Standard
12Gb/s SAS
For Use With
Interface
SAS
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-BFWT-AX
Zoro #
G821702630
UPC #
-
Country of Origin
China

Details

Device Supported
Storage Server
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
For Use With
Interface
SAS
Disk Format
512e
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Read
170IOPS
Endurance (DWPD)
7200
Random 4KB Write
400IOPS
Storage Capacity
14 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.