Shop AXIOM
See all product information
Create Account
14Tb 12Gb/S Sas 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive
- Mfr # AXHD14T7235S3E
- Zoro # G0005191
product price:Â
$
1,626.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
14 TB
Speed
7200 RPM
Spindle Speed
7200 rpm
Drive Interface
12Gb/s SAS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXHD14T7235S3E
- Zoro #
- G0005191
- UPC #
- 841280193569
- Country of Origin
- Unknown
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 14 TB
- Speed
- 7200 RPM
- Spindle Speed
- 7200 rpm
- Drive Interface
- 12Gb/s SAS
- Drive Type
- Internal
- Disk Format
- 512e
- Device Supported
- Workstation
- Operating Power Consumption
- 6.80 W
- Buffer
- 256 MB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.