Zoro Homepage

14TB 6G SATA 7.2K LFF FOR HP

  • Mfr # P09165-B21-AX

  • Zoro # G310873360


product price: $1,263.39
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant DL325 Gen11
Interface
SATA
Recording Capacity
14 GB
Speed
7200 RPM
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P09165-B21-AX
Zoro #
G310873360
UPC #
840177863097
Country of Origin
China

Details

Item
Hard Drive
For Use With
HP-Compaq - ProLiant DL325 Gen11
Interface
SATA
Recording Capacity
14 GB
Speed
7200 RPM
Disk Format
512e
Device Supported
Server
Drive Interface
SATA
Hot Swappable
Yes
Drive Type
Internal
Product Line
Enterprise
Drive Interface Standard
SATA/600
Storage Capacity
14 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.