Shop AXIOM
See all product information
Create Account
14TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-AXZJ
- Mfr # 400-AXZJ-AX
- Zoro # G810872702
product price:Â
$
1,797.48
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
14 TB
Speed
7200 RPM
Disk Format
512e
Drive Interface
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-AXZJ-AX
- Zoro #
- G810872702
- UPC #
- 840177844263
- Country of Origin
- China
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 14 TB
- Speed
- 7200 RPM
- Disk Format
- 512e
- Drive Interface
- SATA
- Wireless LAN
- No
- Hot Swappable
- Yes
- Drive Type
- Internal
- Storage Capacity
- 14 TB
- Drive Interface Standard
- SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.