15.36TB ENTERPRISE UX10 SSD 2.5-INCH U.2 PCIE G4 X4

  • Mfr # SSDUX1015T3-AX

  • Zoro # G614873967


product price:  $10,636.99
/ea
Free Shipping & Returns

Key Features

Interface
U.2
Recording Capacity
15.36 TB
Random 4KB Read
850000IOPS
Device Supported
Data Center
Random 4KB Write
160000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX1015T3-AX
Zoro #
G614873967
UPC #
-
Country of Origin
China

Details

Item
Solid State Drive
Interface
U.2
Recording Capacity
15.36 TB
Random 4KB Read
850000IOPS
Device Supported
Data Center
Random 4KB Write
160000IOPS
Maximum Sequential Read
5.08-GB/s
Maximum Sequential Write
3.91-GB/s
Storage Capacity
15.36 TB
Drive Type
Internal
Endurance (DWPD)
1
Endurance (TBW)
28032 TB
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
Series
UX10
Drive Interface
U.2
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.