Zoro Homepage

15.36TB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DV15T3-AX

  • Zoro # G214874975


product price: $10,324.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Encryption Standard
256-bit AES
Maximum Sequential Read
5.08-GB/s
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10DV15T3-AX
Zoro #
G214874975
UPC #
198105003665
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Encryption Standard
256-bit AES
Maximum Sequential Read
5.08-GB/s
Endurance (DWPD)
1
Hot Swappable
Yes
Random 4KB Write
160000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
850000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
28032 TB
Storage Capacity
15.36 TB
Maximum Sequential Write
3.91-GB/s
Drive Type
Internal
Device Supported
Data Center
Series
UX10
Drive Interface
PCI Express NVMe
Features
Triple-level Cell Flash
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 15.36TB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.