15.36TB U.2 SFF SSD FOR DELL
Mfr # SSDUX10DX15T3-AX
Zoro # G914874671
product price: $10,879.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Encryption Standard
256-bit AES
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10DX15T3-AX
Zoro #
G914874671
UPC #
198105003481
Country of Origin
China
Details
Item
Solid State Drive
For Use With
HP PowerEdge MX740c Compute Sled, PowerEdge MX750c, PowerEdge MX840c Compute Sled, PowerEdge XR11, PowerEdge XR12, PowerEdge XR2
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Encryption Standard
256-bit AES
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Random 4KB Write
160000IOPS
Endurance (DWPD)
1
Hot Swappable
Yes
Endurance (TBW)
28032 TB
Maximum Sequential Read
5.08-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
15.36 TB
Maximum Sequential Write
3.91-GB/s
Compatibility
HP PowerEdge MX740c Compute Sled PowerEdge MX750c PowerEdge MX840c Compute Sled PowerEdge XR11 PowerEdge XR12 PowerEdge XR2
Random 4KB Read
850000IOPS
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 15.36TB U.2 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.